Smith-Cooper
5" Black Cap
Mfr # 4316000226
Zoro # G6776940
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Cap
- Pipe Size (Fittings) 5"
Explore More Products
- SMITH-COOPER 3/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 4354001660
- SMITH-COOPER 4" x 3" Hex Bushing 4316000814
- SMITH-COOPER 2" Malleable Iron 90 Degree Street Elbow 4316002464
- SMITH-COOPER 3-1/2" x 2" Hex Bushing 4316000796
- SMITH-COOPER 4" 90 Degree Elbow 4316000424
- SMITH-COOPER 6" x 4" Hex Bushing 4316000834
- SMITH-COOPER 3/4" Recessed Coupling 4357000940
- SMITH-COOPER 2-1/2" x 2" Reducing Tee 4316002090
- SMITH-COOPER 5" Tee 4316002726
- ANVIL 2" Malleable Iron Floor Flange 0310106000
- LEGEND VALVE 1" BLACK SQUARE HEAD PLUG 350-405
- Smith-Cooper Fittings