KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2" x 1" Butt Weld SS Concentric Reducer Sch 40

SMITH-COOPER| Zoro #: G0606532| Mfr #: S2044CR014010

$15.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1-1/2" x 1"
Item: Concentric Reducer
Fitting Connection Type: Butt Weld
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0606532 Mfr #: S2044CR014010
Pipe Size (Fittings): 1-1/2" x 1"Item: Concentric Reducer
Fitting Connection Type: Butt WeldSpecific Fitting Shape: Concentric Reducer
Pipe Fitting Material: 304L Stainless SteelStandards: Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a
Basic Fitting Shape: ReducerBasic Fitting Material: Metal
Fitting Schedule/Class: Schedule 40Country of Origin (subject to change): China

Description

Concentric Reducer, Pipe Size 1-1/2 x 1 In., Butt Weld Connection, Material of Construction 304L Stainless Steel, Schedule 40, Standards Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a

Reviews