Zoro Select
1-1/4" x 1" Butt Weld 316L SS Concentric Reducer Sch 40
Mfr # 4381019050
Zoro # G1710213
$34.66
13% off
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Concentric Reducer
- Pipe Fitting Material 316L Stainless Steel
- Fitting Connection Type Butt Weld
- Fitting Schedule/Class Schedule 40
- Basic Pipe Fitting Shape Reducer
Explore More Products
- ZORO SELECT 304 Stainless Steel 90 Elbow, 1 in x 1 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 409E111N010
- ZORO SELECT 1/2" x 1/4" FNPT 316 SS Reducing Coupling 2UA23
- ZORO SELECT 3" Welded SS Blind Flange 4381000070
- ZORO SELECT 1/2" Socket Weld SS Union 4381050200
- ZORO SELECT 1-1/4" Socket Weld SS Cap 4307004222
- ZORO SELECT 2" FNPT SS Coupling 4307001168
- ZORO SELECT 4" x 1-1/4" MNPT x FNPT SS Hex Reducing Bushing 4307000294
- ZORO SELECT 2" Socket Weld 316 SS Union Class 3000 4001301718
- ZORO SELECT Concentric Reducer, 316 SS, 1 1/4 x 2 in 4381019130
- ZORO SELECT 2-1/2" Welded SS Lap Joint Flange 4WPP9
- ZORO SELECT Half Coupling, 4", 150,304, Thrd Heavy 4381031910
- Zoro Select Stainless Steel Pipe Fittings