1" x 3/4" Butt Weld SS Concentric Reducer Sch 40

SMITH-COOPER| Zoro #: G1573643| Mfr #: S2044CR010006

$21.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Schedule 40Item: Concentric ReducerFitting Connection Type: Butt Weld
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1573643 Mfr #: S2044CR010006
Fitting Schedule/Class: Schedule 40Item: Concentric Reducer
Fitting Connection Type: Butt WeldSpecific Fitting Shape: Concentric Reducer
Basic Fitting Material: MetalPipe Size (Fittings): 1" x 3/4"
Basic Fitting Shape: ReducerStandards: Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a
Pipe Fitting Material: 304L Stainless SteelCountry of Origin (subject to change): China

Description

Concentric Reducer, Pipe Fitting Material 304L Stainless Steel, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 1 In. x 3/4 In., Fitting Connection Type Butt Weld, Standards Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a

Reviews