Concentric Reducer, 2 x 1 1/2 In, 316L SS

SMITH-COOPER| Zoro #: G2157276| Mfr #: S2016CR020014

$21.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2157276 Mfr #: S2016CR020014
Standards: Dimensions And Materials Conform To ASTM-A-403/A, 403M-88aFitting Connection Type: Butt Weld
Basic Fitting Material: MetalBasic Fitting Shape: Reducer
Item: Concentric ReducerSpecific Fitting Shape: Concentric Reducer
Fitting Schedule/Class: Schedule 10Pipe Size (Fittings): 2" x 1-1/2"
Pipe Fitting Material: 316L Stainless SteelCountry of Origin (subject to change): Multiple

Product Description

Concentric Reducer, Pipe Size 2 x 1-1/2 In., Butt Weld Connection, Material of Construction 316L Stainless Steel, Schedule 10, Standards Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a

Product Reviews