Zoro Select
2" x 1" Butt Weld 304L SS Concentric Reducer Sch 40
Mfr # 4381016110
Zoro # G1877644
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Concentric Reducer
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Butt Weld
- Fitting Schedule/Class Schedule 40
- Basic Pipe Fitting Shape Reducer
Explore More Products
- ZORO SELECT 4" x 3" Butt Weld 304L SS Concentric Reducer Sch 40 4381016260
- ZORO SELECT Tee, 304 SS, 1 1/2"Pipe Size, Class 150 ZUSA-PF-8224
- ZORO SELECT Hex Bushing, 3"x2-1/2" 150,316, Thrd Heavy 4381035280
- ZORO SELECT 3/8" FNPT 316 SS Threaded Union 600U111N038
- ZORO SELECT Street 90 deg, 1", 150,304, Thrd Heavy 4381033050
- ZORO SELECT 3/4" MNPT SS Hex Head Plug 4307000458
- ZORO SELECT 1/8" FNPT SS 45 Degree Elbow 4307000150
- ZORO SELECT 3/4" Socket Weld 316 SS 45 Degree Lateral 1501300618
- ZORO SELECT 2" x 1/2" 304/304L Stainless Steel Swage Nipple Sch 40 3954533312
- ZORO SELECT 1" x 1/4" MNPT x FNPT 304 SS Hex Bushing 400B113N010014
- ZORO SELECT 3" FNPT 304 SS Union 400U111N030
- Zoro Select Fittings