Concentric Reducer, 2 x 1 In, 316L SS

SMITH-COOPER| Zoro #: G1399824| Mfr #: "S2016CR020010"

$25.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1399824 Mfr #: "S2016CR020010"
Standards: Dimensions And Materials Conform To ASTM-A-403/A, 403M-88aPipe Size (Fittings): 2" x 1"
Fitting Schedule/Class: Schedule 10Fitting Connection Type: Butt Weld
Basic Fitting Material: MetalBasic Fitting Shape: Reducer
Item: Concentric ReducerSpecific Fitting Shape: Concentric Reducer
Pipe Fitting Material: 316L Stainless SteelCountry of Origin (subject to change): Multiple

Product Description

Concentric Reducer, Pipe Size 2 x 1 In., Butt Weld Connection, Material of Construction 316L Stainless Steel, Schedule 10, Standards Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a

Product Reviews

Save 15%. Sign up for Z-mail.