SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/4" x 1/2" Butt Weld SS Concentric Reducer Sch 10

SMITH-COOPER| Zoro #: G1584861| Mfr #: S2014CR006004

$13.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Schedule 10Item: Concentric ReducerFitting Connection Type: Butt Weld
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1584861 Mfr #: S2014CR006004
Fitting Schedule/Class: Schedule 10Item: Concentric Reducer
Fitting Connection Type: Butt WeldSpecific Fitting Shape: Concentric Reducer
Basic Fitting Material: MetalPipe Size (Fittings): 3/4" x 1/2"
Basic Fitting Shape: ReducerStandards: Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a
Pipe Fitting Material: 304L Stainless SteelCountry of Origin (subject to change): China

Description

Concentric Reducer, Pipe Fitting Material 304L Stainless Steel, Fitting Schedule/Class Schedule 10, Pipe Size - Pipe Fitting 3/4 In. x 1/2 In., Fitting Connection Type Butt Weld, Standards Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a

Reviews