4" x 3" Butt Weld SS Concentric Reducer Sch 10

SMITH-COOPER| Zoro #: G2270782| Mfr #: S2014CR040030

$19.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 4" x 3"
Item: Concentric Reducer
Fitting Connection Type: Butt Weld
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2270782 Mfr #: S2014CR040030
Pipe Size (Fittings): 4" x 3"Item: Concentric Reducer
Fitting Connection Type: Butt WeldSpecific Fitting Shape: Concentric Reducer
Pipe Fitting Material: 304L Stainless SteelStandards: Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a
Basic Fitting Shape: ReducerBasic Fitting Material: Metal
Fitting Schedule/Class: Schedule 10Country of Origin (subject to change): China

Description

Concentric Reducer, Pipe Size 4 x 3 In., Butt Weld Connection, Material of Construction 304L Stainless Steel, Schedule 10, Standards Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a

Reviews