Cross, 1 1/4 In, 316 Stainless Steel

SMITH-COOPER| Zoro #: G1102035| Mfr #: "S5036X 012"

$271.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1102035 Mfr #: "S5036X 012"
Standards: Threads conform to ASME B1.20.1 NPT; Materials conform to ASTM A-182, F304; Dimension conform to ASME B16.11-1996Max. Pressure: 3000 psi
Max. Steam Pressure: 2810 psi@350 Degrees FFitting Schedule/Class: Class 3000
Fitting Connection Type: Socket WeldBasic Fitting Material: Metal
Basic Fitting Shape: CrossItem: Cross
Fittings Sub-Category: CrossesSpecific Fitting Shape: Cross
Pipe Fitting Material: 316 Stainless SteelOutside Dia.: 2-7/64"
Pipe Size (Fittings): 1-1/4"Country of Origin (subject to change): Multiple

Product Description

Cross, Pipe Size 1-1/4 In., Socket Weld Connection, Material of Construction 316 Stainless Steel, Pressure (PSI) 3000, Standards Threads conform to ASME B1.20.1 NPT; Materials conform to ASTM A-182, F304; Dimension conform to ASME B16.11-1996

Product Reviews

Save 15%. Sign up for Z-mail.