DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

3/8" Socket Weld SS Cross

SMITH-COOPER| Zoro #: G0500534| Mfr #: S5034X 003

$40.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Connection Type: Socket Weld
Basic Fitting Material: Metal
Max. Pressure: 3000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0500534 Mfr #: S5034X 003
Fitting Connection Type: Socket WeldBasic Fitting Material: Metal
Max. Pressure: 3000 psiMax. Steam Pressure: 2810 psi@350 Degrees F
Specific Fitting Shape: CrossFittings Sub-Category: Crosses
Fitting Schedule/Class: Class 150Pipe Size (Fittings): 3/8"
Outside Dia.: 63/64"Pipe Fitting Material: 304 Stainless Steel
Basic Fitting Shape: CrossItem: Cross
Standards: Threads conform to ASME B1.20.1 NPT; Materials conform to ASTM A-182, F304; Dimension conform to ASME B16.11-1996Country of Origin (subject to change): Multiple

Description

Cross, Pipe Size 3/8 In., Socket Weld Connection, Material of Construction 304 Stainless Steel, Pressure (PSI) 3000, Standards Threads conform to ASME B1.20.1 NPT; Materials conform to ASTM A-182, F304; Dimension conform to ASME B16.11-1996

Reviews