BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1-1/4" Butt Weld SS Long Radius 45 Degree Elbow Sch 10

SMITH-COOPER| Zoro #: G0745053| Mfr #: S2014F 012

$15.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Schedule 10Item: Long Radius Elbow, 45 DegreesFitting Connection Type: Butt Weld
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0745053 Mfr #: S2014F 012
Fitting Schedule/Class: Schedule 10Item: Long Radius Elbow, 45 Degrees
Fitting Connection Type: Butt WeldSpecific Fitting Shape: 45 Degrees Long Radius Elbow
Basic Fitting Material: MetalPipe Size (Fittings): 1-1/4"
Basic Fitting Shape: ElbowStandards: Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a
Pipe Fitting Material: 304L Stainless SteelCountry of Origin (subject to change): China

Description

Long Radius Elbow, 45 Degrees , Pipe Fitting Material 304L Stainless Steel, Fitting Schedule/Class Schedule 10, Pipe Size - Pipe Fitting 1-1/4 In., Fitting Connection Type Butt Weld, Standards Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a

Reviews