PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1-1/2" Butt Weld SS Long Radius 45 Degree Elbow Sch 40

SMITH-COOPER| Zoro #: G0836421| Mfr #: S2044F 014

$12.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Schedule 40Item: Long Radius Elbow, 45 DegreesFitting Connection Type: Butt Weld
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0836421 Mfr #: S2044F 014
Fitting Schedule/Class: Schedule 40Item: Long Radius Elbow, 45 Degrees
Fitting Connection Type: Butt WeldSpecific Fitting Shape: 45 Degrees Long Radius Elbow
Basic Fitting Material: MetalPipe Size (Fittings): 1-1/2"
Basic Fitting Shape: ElbowStandards: Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a
Pipe Fitting Material: 304L Stainless SteelCountry of Origin (subject to change): China

Description

Long Radius Elbow, 45 Degrees , Pipe Fitting Material 304L Stainless Steel, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 1-1/2 In., Fitting Connection Type Butt Weld, Standards Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a

Reviews