Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/4" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 10

  • Zoro #: G0495765
  • Mfr #: S2014F 006
$10.94
  • Fitting Connection Type: Butt Weld
  • Item: 45 Degree Long Radius Elbow
  • Specific Pipe Fitting Shape: 45 Degrees Long Radius Elbow
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Smith-Cooper #S2014F 006 Specifications

  • Zoro #: G0495765
  • Mfr #: S2014F 006
Fitting Connection Type: Butt Weld Item: 45 Degree Long Radius Elbow
Specific Pipe Fitting Shape: 45 Degrees Long Radius Elbow Standards: Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a
Basic Pipe Fitting Material: Metal Specific Fitting Shape: 45 Degrees Long Radius Elbow
Fitting Schedule/Class: Schedule 10 Pipe Size - Pipe Fitting: 3/4"
Basic Pipe Fitting Shape: Elbow Pipe Fitting Schedule/Class: Schedule 10
Pipe Size (Fittings): 3/4" Pipe Fitting Connection Type: Butt Weld
Pipe Fitting Material: 304L Stainless Steel Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Long Radius Elbow, 45 Degrees , Pipe Fitting Material 304L Stainless Steel, Fitting Schedule/Class Schedule 10, Pipe Size - Pipe Fitting 3/4 In., Fitting Connection Type Butt Weld, Standards Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a

Reviews of Smith-Cooper #S2014F 006