20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

1-1/2" Butt Weld SS Long Radius 90 Degree Elbow Sch 40

SMITH-COOPER| Zoro #: G2397071| Mfr #: S2046LE014

$19.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2397071 Mfr #: S2046LE014
Fitting Connection Type: Butt WeldBasic Fitting Shape: Elbow
Specific Fitting Shape: 90 Degrees Long Radius ElbowBasic Fitting Material: Metal
Standards: Dimensions And Materials Conform To ASTM-A-403/A, 403M-88aItem: Long Radius Elbow, 90 Degrees
Fitting Schedule/Class: Schedule 40Pipe Size (Fittings): 1-1/2"
Pipe Fitting Material: 316L Stainless SteelCountry of Origin (subject to change): Multiple

Product Description

90 Degrees Long Radius Elbow, 90 Degree, Pipe Size 1-1/2 In., Butt Weld Connection, Material of Construction 316L Stainless Steel, Schedule 40, Standards Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a