SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

2-1/2" Butt Weld SS Short Radius 90 Degree Elbow Sch 40

SMITH-COOPER| Zoro #: G1520233| Mfr #: S2044E 024

$75.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Schedule 40Item: Short Radius Elbow, 90 DegreesFitting Connection Type: Butt Weld
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1520233 Mfr #: S2044E 024
Fitting Schedule/Class: Schedule 40Item: Short Radius Elbow, 90 Degrees
Fitting Connection Type: Butt WeldSpecific Fitting Shape: 90 Degrees Short Radius Elbow
Basic Fitting Material: MetalPipe Size (Fittings): 2-1/2"
Basic Fitting Shape: ElbowStandards: Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a
Pipe Fitting Material: 304L Stainless SteelCountry of Origin (subject to change): China

Description

Short Radius Elbow, 90 Degrees , Pipe Fitting Material 304L Stainless Steel, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 2-1/2 In., Fitting Connection Type Butt Weld, Standards Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a

Reviews