Zoro Select
1" Butt Weld 304L SS Short Radius 90 Degree Elbow Sch 10
Mfr # 4381009600
Zoro # G1163285
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Short Radius Elbow
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Butt Weld
- Fitting Schedule/Class Schedule 10
- Basic Pipe Fitting Shape Elbow
Explore More Products
- ZORO SELECT 2" Butt Weld 304L SS Short Radius 90 Degree Elbow Sch 10 4381009630
- ZORO SELECT 1-1/4" FNPT 316 SS Tee 60TE111N114
- ZORO SELECT 1" FNPT SS Half Coupling 4307001514
- ZORO SELECT Reduce Coupling, 2-1/2"x1-1/2", 316, Thrd 4381036600
- ZORO SELECT 1/8" FNPT 304 SS Coupling 2UA48
- ZORO SELECT 4" x 2" MNPT x FNPT 304 SS Hex Bushing 400B113N040020
- ZORO SELECT Weld Fitting Cap, 316 SS, 6 in Pipe Size 4381012100
- ZORO SELECT Nipple, Schedule 40, 2-1/16" ID, 316 SS, 3"L ZUSA-PF-2727
- ZORO SELECT Nipple, Schedule 40, 1-3/8" ID, 304 SS, 4" L ZUSA-PF-15268
- ZORO SELECT 1/4" MNPT 304 SS Square Head Plug 1RRK3
- PARKER M14 x 1-1/2" Metric 316 SS Hollow Hex Plug VSTI14X1.5ED71
- Zoro Select Stainless Steel Pipe Fittings