KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" Butt Weld SS Long Radius 90 Degree Elbow Sch 10

SMITH-COOPER| Zoro #: G0503851| Mfr #: S2014LE010

$7.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1"
Item: Long Radius Elbow, 90 Degrees
Fitting Connection Type: Butt Weld
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0503851 Mfr #: S2014LE010
Pipe Size (Fittings): 1"Item: Long Radius Elbow, 90 Degrees
Fitting Connection Type: Butt WeldSpecific Fitting Shape: 90 Degrees Long Radius Elbow
Pipe Fitting Material: 304L Stainless SteelStandards: Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a
Basic Fitting Shape: ElbowBasic Fitting Material: Metal
Fitting Schedule/Class: Schedule 10Country of Origin (subject to change): China

Description

90 Degrees Long Radius Elbow, 90 Degree, Pipe Size 1 In., Butt Weld Connection, Material of Construction 304L Stainless Steel, Schedule 10, Standards Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a

Reviews