KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" Butt Weld SS Short Radius 90 Degree Elbow Sch 40

SMITH-COOPER| Zoro #: G1729341| Mfr #: S2046E 010

$50.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1"
Item: Short Radius Elbow, 90 Degrees
Fitting Connection Type: Butt Weld
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1729341 Mfr #: S2046E 010
Pipe Size (Fittings): 1"Item: Short Radius Elbow, 90 Degrees
Fitting Connection Type: Butt WeldSpecific Fitting Shape: 90 Degrees Short Radius Elbow
Pipe Fitting Material: 316L Stainless SteelStandards: Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a
Basic Fitting Shape: ElbowBasic Fitting Material: Metal
Fitting Schedule/Class: Schedule 40Country of Origin (subject to change): China

Description

90 Degrees Short Radius Elbow, 90 Degree, Pipe Size 1 In., Butt Weld Connection, Material of Construction 316L Stainless Steel, Schedule 40, Standards Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a

Reviews