SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" Butt Weld SS Long Radius 90 Degree Elbow Sch 10

SMITH-COOPER| Zoro #: G1231806| Mfr #: S2014LE004

$4.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Schedule 10Item: Long Radius Elbow, 90 DegreesFitting Connection Type: Butt Weld
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1231806 Mfr #: S2014LE004
Fitting Schedule/Class: Schedule 10Item: Long Radius Elbow, 90 Degrees
Fitting Connection Type: Butt WeldSpecific Fitting Shape: 90 Degrees Long Radius Elbow
Basic Fitting Material: MetalPipe Size (Fittings): 1/2"
Basic Fitting Shape: ElbowStandards: Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a
Pipe Fitting Material: 304L Stainless SteelCountry of Origin (subject to change): China

Description

Long Radius Elbow, 90 Degrees , Pipe Fitting Material 304L Stainless Steel, Fitting Schedule/Class Schedule 10, Pipe Size - Pipe Fitting 1/2 In., Fitting Connection Type Butt Weld, Standards Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a

Reviews