KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/8" Socket Weld SS 90 Degree Elbow

SMITH-COOPER| Zoro #: G1237022| Mfr #: S5036E 001

$13.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/8"
Fitting Connection Type: Socket Weld
Specific Fitting Shape: 90 Degrees Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1237022 Mfr #: S5036E 001
Pipe Size (Fittings): 1/8"Fitting Connection Type: Socket Weld
Specific Fitting Shape: 90 Degrees ElbowMax. Pressure: 3000 psi@150 Degrees F
Pipe Fitting Material: 316 Stainless SteelBasic Fitting Shape: Elbow
Basic Fitting Material: MetalMax. Steam Pressure: 2810 psi@350 Degrees F
Fitting Schedule/Class: Class 3000Item: Elbow, 90 Degrees
Standards: Threads conform to ASME B1.20.1 NPT; Materials conform to ASTM A182, Dimension conform to ASME B16.11Outside Dia.: 11/16"
Fittings Sub-Category: ElbowsCountry of Origin (subject to change): Multiple

Description

Elbow, 90 Degrees , Pipe Fitting Material 316 Stainless Steel, Fitting Schedule/Class Class 3000, Pipe Size - Pipe Fitting 1/8 In., Fitting Connection Type Socket Weld, Max. Pressure 3000 psi@150 Degrees F, Max. Steam Pressure 2810 psi@350 Degrees F, Outside Dia. 11/16 In., Standards Threads conform to ASME B1.20.1 NPT; Materials conform to ASTM A182, Dimension conform to ASME B16.11

Reviews