2" Butt Weld SS Short Radius 90 Degree Elbow Sch 40

SMITH-COOPER| Zoro #: G0960617| Mfr #: S2046E 020

$69.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 2"
Item: Short Radius Elbow, 90 Degrees
Fitting Connection Type: Butt Weld
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0960617 Mfr #: S2046E 020
Pipe Size (Fittings): 2"Item: Short Radius Elbow, 90 Degrees
Fitting Connection Type: Butt WeldSpecific Fitting Shape: 90 Degrees Short Radius Elbow
Pipe Fitting Material: 316L Stainless SteelStandards: Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a
Basic Fitting Shape: ElbowBasic Fitting Material: Metal
Fitting Schedule/Class: Schedule 40Country of Origin (subject to change): China

Description

90 Degrees Short Radius Elbow, 90 Degree, Pipe Size 2 In., Butt Weld Connection, Material of Construction 316L Stainless Steel, Schedule 40, Standards Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a

Reviews