KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3" Butt Weld SS Short Radius 90 Degree Elbow Sch 40

SMITH-COOPER| Zoro #: G1590477| Mfr #: S2046E 030

$88.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 3"
Item: Short Radius Elbow, 90 Degrees
Fitting Connection Type: Butt Weld
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1590477 Mfr #: S2046E 030
Pipe Size (Fittings): 3"Item: Short Radius Elbow, 90 Degrees
Fitting Connection Type: Butt WeldSpecific Fitting Shape: 90 Degrees Short Radius Elbow
Pipe Fitting Material: 316L Stainless SteelStandards: Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a
Basic Fitting Shape: ElbowBasic Fitting Material: Metal
Fitting Schedule/Class: Schedule 40Country of Origin (subject to change): China

Description

Short Radius Elbow, 90 Degrees , Pipe Fitting Material 316L Stainless Steel, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 3 In., Fitting Connection Type Butt Weld, Standards Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a

Reviews