Zoro Select
4" Butt Weld 316L SS Long Radius 90 Degree Elbow Sch 40
Mfr # 4381020680
Zoro # G0726521
$99.38
5% off
Free Shipping & Returns
$94.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4"
- Specific Fitting Shape 90 Degree Long Radius Elbow
- Pipe Fitting Material 316L Stainless Steel
- Fitting Connection Type Butt Weld
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT 1-1/2" FNPT 304/304L SS Coupling 3000300712
- ZORO SELECT 1-1/4" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 10 4381010830
- ZORO SELECT 3/4" Socket Weld SS Flange 4381000610
- ZORO SELECT 1-1/2" FNPT SS Threaded Flange 4381002670
- ZORO SELECT Elbow, 45 deg, 2-1/2", 150,304, Thrd Heavy 4381030890
- ZORO SELECT 1-1/4" x 1" MNPT x FNPT 316 SS Hex Bushing 600B113N114010
- ZORO SELECT Nipple, Schedule 80, 27/64" ID, 304 SS ZUSA-PF-3772
- ZORO SELECT Elbow, SS, 45 Degrees ZUSA-PF-8205
- ZORO SELECT Adapter, SS, MNPT x MNPT ZUSA-PF-8781
- USA INDUSTRIALS Pipe Fitting - 316SS - #150 - Rdcng Hex Bushing - 1" MNPT x 1/2" FNPT ZUSA-PF-6939
- ZORO SELECT 1" Butt Weld 304L SS Tee Sch 10 4381011620
- Zoro Select Fittings