Smith-Cooper
Flanged R Cross, Ductile Iron, 150lb, 6X3"
Mfr # 4319002210
Zoro # G6780888
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6" x 3"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flanged Reducing Cross
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Cross
Explore More Products
- SMITH-COOPER Flanged 90 Elbow, Ductile Iron, 150lb, 2" 4319000710
- SMITH-COOPER Flanged 45 Elbow, Ductile Iron, 150lb, 3" 4319001308
- SMITH-COOPER Flanged Tee, Ductile Iron, 150lb, 2" 4319002304
- SMITH-COOPER Flanged Conc Reducer, Duc. Iron, 150, 4X2" 4319000120
- SMITH-COOPER Flanged ECC Red, Ductile Iron, 150lb, 3X2" 4319001120
- SMITH-COOPER Flanged Outlet Elbow, Duc. Iron, 150lb, 6" 4319001662
- SMITH-COOPER Flanged R Tee, Duc Iron, 150lb, 2-1/2X1-1/2 4319001910
- SMITH-COOPER Flanged ECC Red, Duc. Iron, 150lb, 3X2-1/2" 4319001124
- SMITH-COOPER Cross, 10", 125, Flg, Black 4319002514
- ZORO SELECT Eccentric Reducer, 10"x8", 125, Flg, Black 4319001226
- ZORO SELECT Elbow, 90 deg, 8", 125, Flg, Black 4319000820
- Smith-Cooper Fittings