Smith-Cooper
Flanged R Tee, Ductile Iron, 150lb, 6X5X5"
- Zoro #: G6780711
- Mfr #: 4319001978
Hover or click to zoom Tap to zoom
Key Features
- Pipe Size - Pipe Fitting: 6" x 5" x 5"
- Pipe Fitting Material: Ductile Iron
- Specific Fitting Shape: Flanged Reducing Tee
- Basic Pipe Fitting Material: Metal
- Basic Pipe Fitting Shape: Tee
- Pipe Size (Fittings): 6" x 5" x 5"
$873.99
Subtotal: $873.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SMITH-COOPER Flanged Red Tee, Ductile Iron, 150lb, 3X2" 4319001922
- SMITH-COOPER Flanged Red Tee, Duc. Iron, 150lb, 2-1/2X2" 4319001918
- SMITH-COOPER Flanged Conc Reducer, Duc Iron, 150lb, 5X2" 4319000140
- SMITH-COOPER Flanged ECC Red, Ductile Iron, 150lb, 6X4" 4319001152
- SMITH-COOPER Flanged Red 90, Ductile Iron, 150lb, 6X3" 4319001722
- SMITH-COOPER Flanged Bend, 11-1/4, Duc. Iron, 150lb, 6" 4319001012
- SMITH-COOPER Flanged Red Tee, Ductile Iron, 150lb, 6X4" 4319001970
- SMITH-COOPER Flanged Conc Reducer, Duc Iron, 150lb, 5X3" 4319000148
- SMITH-COOPER Flanged Red 90, Ductile Iron, 150lb, 4X2" 4319001714
- GRUVLOK Flexible Coupling, Ductile Iron, 1 in 0390002947
- ZURN Ductile Iron Wye Type Strainer, 3 in Pipe 3-FSC
- Smith-Cooper Fittings