1-1/2" x 1-1/4" Socket Weld SS Reducing Coupling

SMITH-COOPER| Zoro #: G1928096| Mfr #: S5034RC014012

$35.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1-1/2" x 1-1/4"
Fitting Connection Type: Socket Weld
Specific Fitting Shape: Reducing Coupling
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1928096 Mfr #: S5034RC014012
Pipe Size (Fittings): 1-1/2" x 1-1/4"Fitting Connection Type: Socket Weld
Specific Fitting Shape: Reducing CouplingMax. Pressure: 3000 psi
Pipe Fitting Material: 304 Stainless SteelBasic Fitting Shape: Coupling
Basic Fitting Material: MetalMax. Steam Pressure: 2810 psi@350 Degrees F
Fitting Schedule/Class: Class 3000Item: Reducing Coupling
Standards: Threads conform to ASME B1.20.1 NPT; Materials conform to ASTM A-182, F304; Dimension conform to ASME B16.11-1996Outside Dia.: 2-35/64"
Fittings Sub-Category: CouplingsCountry of Origin (subject to change): Multiple

Description

Reducing Coupling, Pipe Size 1-1/2 x 1-1/4 In., Socket Weld Connection, Material of Construction 304 Stainless Steel, Pressure (PSI) 3000, Standards Threads conform to ASME B1.20.1 NPT; Materials conform to ASTM A-182, F304; Dimension conform to ASME B16.11-1996

Reviews