Skip to Main Content
customer-service Help
Smith-Cooper

Reducing Cross, 12"x4", 125, Flg, Black

Smith-Cooper Reducing Cross, 12"x4", 125, Flg, Black 4319002238
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,256.70
  • Pipe Size - Pipe Fitting: 12" x 4"
  • Pipe Fitting Material: Cast Iron
  • Specific Fitting Shape: Reducing Cross
See full product details
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Total: $1,256.70

Smith-Cooper #4319002238 Specifications

  • Pipe Size - Pipe Fitting: 12" x 4"
  • Pipe Fitting Material: Cast Iron
  • Specific Fitting Shape: Reducing Cross
  • Basic Pipe Fitting Material: Metal
  • Basic Pipe Fitting Shape: Cross
  • Item: Reducing Cross
  • Pipe Size (Fittings): 12" x 4"
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Reducing Cross,12 In.x4 In.,125,Flg,Black

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Smith-Cooper #4319002238