Skip to Main Content
customer-service Help
Smith-Cooper

Reducing Cross, 14"x12", 125, Flg, Black

Smith-Cooper Reducing Cross, 14"x12", 125, Flg, Black INACTIVE
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,598.13
  • Pipe Size - Pipe Fitting: 14" x 12"
  • Pipe Fitting Material: Cast Iron
  • Specific Fitting Shape: Reducing Cross
See full product details
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
Total: $1,598.13

Smith-Cooper #INACTIVE Specifications

  • Pipe Size - Pipe Fitting: 14" x 12"
  • Pipe Fitting Material: Cast Iron
  • Specific Fitting Shape: Reducing Cross
  • Basic Pipe Fitting Material: Metal
  • Basic Pipe Fitting Shape: Cross
  • Item: Reducing Cross
  • Pipe Size (Fittings): 14" x 12"
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Reducing Cross,14"x12",125,Flg,Black

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Smith-Cooper #INACTIVE