Skip to Main Content
customer-service Help
Smith-Cooper

Reducing Cross, 18"x14", 125, Flg, Black

Smith-Cooper Reducing Cross, 18"x14", 125, Flg, Black 4319002258
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2,595.15
  • Pipe Size - Pipe Fitting: 18" x 14"
  • Pipe Fitting Material: Cast Iron
  • Specific Fitting Shape: Reducing Cross
See full product details
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Total: $2,595.15

Smith-Cooper #4319002258 Specifications

  • Pipe Size - Pipe Fitting: 18" x 14"
  • Pipe Fitting Material: Cast Iron
  • Specific Fitting Shape: Reducing Cross
  • Basic Pipe Fitting Material: Metal
  • Basic Pipe Fitting Shape: Cross
  • Item: Reducing Cross
  • Pipe Size (Fittings): 18" x 14"
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Reducing Cross,18 In.x14 In.,125,Flg,Black

Restrictions and Compliance

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Smith-Cooper #4319002258