KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/4" x 1" Socket Weld SS Reducing Insert

SMITH-COOPER| Zoro #: G0615167| Mfr #: S5034IN012010

$25.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1-1/4" x 1"
Fitting Connection Type: Socket Weld
Specific Fitting Shape: Reducer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0615167 Mfr #: S5034IN012010
Pipe Size (Fittings): 1-1/4" x 1"Fitting Connection Type: Socket Weld
Specific Fitting Shape: ReducerMax. Pressure: 3000 psi
Pipe Fitting Material: 304 Stainless SteelBasic Fitting Shape: Reducer
Basic Fitting Material: MetalMax. Steam Pressure: 2810 psi@350 Degrees F
Fitting Schedule/Class: Class 3000Item: Reducing Insert
Standards: Threads conform to ASME B1.20.1 NPT; Materials conform to ASTM A-182, F304; Dimension conform to ASME B16.11-1996Outside Dia.: 1-1/4"
Fittings Sub-Category: ReducersCountry of Origin (subject to change): Multiple

Description

Reducing Insert, Pipe Size 1-1/4 x 1 In., Socket Weld Connection, Material of Construction 304 Stainless Steel, Pressure (PSI) 3000, Standards Threads conform to ASME B1.20.1 NPT; Materials conform to ASTM A-182, F304; Dimension conform to ASME B16.11-1996

Reviews