KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" Butt Weld SS Stub End Type C Sch 10

SMITH-COOPER| Zoro #: G1886516| Mfr #: S2216MC010

$16.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1"
Item: Stub End Type C
Fitting Connection Type: Butt Weld
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1886516 Mfr #: S2216MC010
Pipe Size (Fittings): 1"Item: Stub End Type C
Fitting Connection Type: Butt WeldSpecific Fitting Shape: End
Pipe Fitting Material: 316L Stainless SteelStandards: Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a
Basic Fitting Material: MetalFitting Schedule/Class: Schedule 10
Country of Origin (subject to change): China

Description

Stub End, Pipe Size 1 In., Butt Weld Connection, Material of Construction 316L Stainless Steel, Schedule 10, Standards Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a

Reviews