DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Stub End, 1/2 In, Butt Weld, 316L SS

SMITH-COOPER| Zoro #: G2007756| Mfr #: "S2246MA004"

$28.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2007756 Mfr #: "S2246MA004"
Standards: Dimensions And Materials Conform To ASTM-A-403/A, 403M-88aFitting Schedule/Class: Schedule 40
Fitting Connection Type: Butt WeldBasic Fitting Material: Metal
Item: Stub End Type ASpecific Fitting Shape: End
Pipe Fitting Material: 316L Stainless SteelPipe Size (Fittings): 1/2"
Country of Origin (subject to change): Multiple

Product Description

Stub End, Pipe Size 1/2 In., Butt Weld Connection, Material of Construction 316L Stainless Steel, Schedule 40, Standards Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a

Product Reviews