1-1/2" Butt Weld SS Stub End Type A Sch 40

SMITH-COOPER| Zoro #: G1790512| Mfr #: S2246MA014

$23.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1-1/2"
Pipe Fitting Material: 316L Stainless Steel
Fitting Connection Type: Butt Weld
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1790512 Mfr #: S2246MA014
Pipe Size (Fittings): 1-1/2"Pipe Fitting Material: 316L Stainless Steel
Fitting Connection Type: Butt WeldBasic Fitting Material: Metal
Item: Stub End Type ASpecific Fitting Shape: End
Fitting Schedule/Class: Schedule 40Standards: Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a
Country of Origin (subject to change): Multiple

Description

Stub End, Pipe Size 1-1/2 In., Butt Weld Connection, Material of Construction 316L Stainless Steel, Schedule 40, Standards Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a

Reviews