SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1-1/4" Butt Weld SS Stub End Type A Sch 40

SMITH-COOPER| Zoro #: G1862725| Mfr #: S2244MA012

$49.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Schedule 40Item: Stub End Type AFitting Connection Type: Butt Weld
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1862725 Mfr #: S2244MA012
Fitting Schedule/Class: Schedule 40Item: Stub End Type A
Fitting Connection Type: Butt WeldSpecific Fitting Shape: End
Basic Fitting Material: MetalPipe Size (Fittings): 1-1/4"
Standards: Dimensions And Materials Conform To ASTM-A-403/A, 403M-88aPipe Fitting Material: 304L Stainless Steel
Country of Origin (subject to change): China

Description

Stub End Type A, Pipe Fitting Material 304L Stainless Steel, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 1-1/4 In., Fitting Connection Type Butt Weld, Standards Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a

Reviews