Stub End, Type A, 1 1/4 In, 316L SS

SMITH-COOPER| Zoro #: G0566955| Mfr #: "S2246MA012"

$87.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0566955 Mfr #: "S2246MA012"
Standards: Dimensions And Materials Conform To ASTM-A-403/A, 403M-88aPipe Size (Fittings): 1-1/4"
Fitting Schedule/Class: Schedule 40Fitting Connection Type: Butt Weld
Basic Fitting Material: MetalItem: Stub End Type A
Specific Fitting Shape: EndPipe Fitting Material: 316L Stainless Steel
Country of Origin (subject to change): Multiple

Product Description

Stub End, Pipe Size 1-1/4 In., Butt Weld Connection, Material of Construction 316L Stainless Steel, Schedule 40, Standards Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a

Product Reviews

Save 15%. Sign up for Z-mail.