HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

2-1/2" Butt Weld SS Stub End Type A Sch 40

SMITH-COOPER| Zoro #: G1998464| Mfr #: S2244MA024

$51.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 2-1/2"
Item: Stub End Type A
Fitting Connection Type: Butt Weld
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1998464 Mfr #: S2244MA024
Pipe Size (Fittings): 2-1/2"Item: Stub End Type A
Fitting Connection Type: Butt WeldSpecific Fitting Shape: End
Pipe Fitting Material: 304L Stainless SteelStandards: Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a
Basic Fitting Material: MetalFitting Schedule/Class: Schedule 40
Country of Origin (subject to change): China

Description

Stub End, Pipe Size 2-1/2 In., Butt Weld Connection, Material of Construction 304L Stainless Steel, Schedule 40, Standards Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a

Reviews