SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

2-1/2" Butt Weld SS Stub End Type C Sch 10

SMITH-COOPER| Zoro #: G0667143| Mfr #: S2214MC024

$31.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Schedule 10Item: Stub End Type CFitting Connection Type: Butt Weld
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0667143 Mfr #: S2214MC024
Fitting Schedule/Class: Schedule 10Item: Stub End Type C
Fitting Connection Type: Butt WeldSpecific Fitting Shape: End
Basic Fitting Material: MetalPipe Size (Fittings): 2-1/2"
Standards: Dimensions And Materials Conform To ASTM-A-403/A, 403M-88aPipe Fitting Material: 304L Stainless Steel
Country of Origin (subject to change): China

Description

Stub End Type C, Pipe Fitting Material 304L Stainless Steel, Fitting Schedule/Class Schedule 10, Pipe Size - Pipe Fitting 2-1/2 In., Fitting Connection Type Butt Weld, Standards Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a

Reviews