Zoro Select
1-1/4" Butt Weld 304L SS Tee Sch 10
Mfr # 4381011630
Zoro # G2464411
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Butt Weld
- Fitting Schedule/Class Schedule 10
- Basic Pipe Fitting Shape Tee
Explore More Products
- ZORO SELECT 1/4" MNPT 304 SS Hex Head Plug 40HP112N014
- ZORO SELECT 1/4" x 1/8" FNPT 316 SS Reducing Coupling 60RC111N014018
- ZORO SELECT 2" Socket Weld SS Weldable Outlet Sch 40 4307002570
- ZORO SELECT 3" x 1-1/2" MNPT x FNPT 304 SS Hex Bushing 400B113N030112
- ZORO SELECT 304 Stainless Steel Reducing Coupling, 3/4 in x 1/2 in Fitting Pipe Size, Female NPT x Female NPT 40RC111N034012
- ZORO SELECT 1-1/2" FNPT 304 SS 90 Degree Elbow 409E111N112
- ZORO SELECT Coupling, 316 SS, 1 1/2", F BSPT, Class 150 ZUSA-PF-7518
- ZORO SELECT 1/2" Butt Weld 304L SS Cap Sch 10 4381008600
- ZORO SELECT Eccentric Coupling, 304 SS, 6 x 3 in 4381017090
- ZORO SELECT 1/4" MNPT 316 SS Hex Plug 60HP112N014
- SMITH-COOPER Socket Weld Full Coupling, 150lb, 316, 3/4" 4381049210
- Zoro Select Fittings