15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Tee, 1 In, Butt Weld, 316L Stainless Steel

SMITH-COOPER| Zoro #: G0372854| Mfr #: "S20016T 010"

$41.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0372854 Mfr #: "S20016T 010"
Standards: Dimensions And Materials Conform To ASTM-A-403/A, 403M-88aFitting Schedule/Class: Schedule 10
Fitting Connection Type: Butt WeldBasic Fitting Material: Metal
Basic Fitting Shape: TeeItem: Tee
Specific Fitting Shape: TeePipe Size (Fittings): 1"
Pipe Fitting Material: 316L Stainless SteelCountry of Origin (subject to change): Multiple

Product Description

Tee, Pipe Size 1 In., Butt Weld Connection, Material of Construction 316L Stainless Steel, Schedule 10, Standards Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.