Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Elite Safety Glasses, Indoor/Outdoor Scratch-Resistant Lens

  • Zoro #: G4207086
  • Mfr #: 21306
Smith & Wesson Elite Safety Glasses,  Indoor/Outdoor Scratch-Resistant Lens 21306
Smith & Wesson Elite Safety Glasses,  Indoor/Outdoor Scratch-Resistant Lens 21306
Smith & Wesson Elite Safety Glasses,  Indoor/Outdoor Scratch-Resistant Lens 21306
Smith & Wesson Elite Safety Glasses,  Indoor/Outdoor Scratch-Resistant Lens 21306
$5.99
  • Promotion Restriction: Not eligible for promotion
  • Primary Frame Color: Black
  • Frame Color: Black
See full product details
Orders over $75 ship free.

Smith & Wesson #21306 Specifications

  • Zoro #: G4207086
  • Mfr #: 21306
Promotion Restriction: Not eligible for promotion Primary Frame Color: Black
Frame Color: Black Eyewear Frame Design: Wraparound
Lens Color: I/O Lens Material: Polycarbonate
Primary Lens Color: Indoor/Outdoor Polarized Lens: No
Gender: Unisex UV Protection: 99.99% UVA/UVB
Safety Glasses Frame Style: Full-Frame Lens Coating: Scratch-Resistant
Includes: Microfiber Bag Temple Color: Black
X-Ray Dectectable: No X-Ray Detectable: No
Eyewear Size: Universal Safety Glasses Size: Universal
Photochromatic Lens: No Temple Style: Ratchet Hinge
Series: Elite Item: Safety Glasses
Eyewear Frame Style: Full-Frame Metal Detectable: No
Frame Design: Wraparound ANSI Dust/Splash Rating: Not Rated for Dust or Splash
Frame Material: Nylon Foam Lined: No
Standards: ANSI Z87.1+ 2010 Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Smith & Wesson Elite Safety Glasses, with Indoor / Outdoor Lenses with Black Frames, are designed to be both stylish and comfortable, with a range of options for workers that want to exhibit their individuality during both work and play. These safety sunglasses are lightweight and feature a retro design that provides a stylish fashion statement. With wide temples and the fashionable Smith & Wesson monogram, the Smith & Wesson Elite safety glasses offer a fashionable solution designed for all-day comfort whether you are on the job, at the gun range, doing yard work, or driving. You might be wearing safety glasses, but you don't need to look and feel like you are.

Reviews of Smith & Wesson #21306