Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Magnum® 3G Safety Glasses, Clear Scratch-Resistant Lens

  • Zoro #: G2893843
  • Mfr #: 19961
Smith & Wesson Magnum® 3G Safety Glasses,  Clear Scratch-Resistant Lens 19961
Smith & Wesson Magnum® 3G Safety Glasses,  Clear Scratch-Resistant Lens 19961
Smith & Wesson Magnum® 3G Safety Glasses,  Clear Scratch-Resistant Lens 19961
Smith & Wesson Magnum® 3G Safety Glasses,  Clear Scratch-Resistant Lens 19961
$6.68
  • Promotion Restriction: Not eligible for promotion
  • Item: Safety Glasses
  • Frame Color: Platinum
See full product details
Orders over $75 ship free.

Smith & Wesson #19961 Specifications

  • Zoro #: G2893843
  • Mfr #: 19961
Promotion Restriction: Not eligible for promotion Item: Safety Glasses
Frame Color: Platinum Lens Material: Polycarbonate
Safety Glasses Frame Style: Frameless Safety Glasses Size: Universal
Series: Magnum 3G Metal Detectable: No
Eyewear Frame Design: Wraparound Eyewear Frame Style: Frameless
Temple Style: Ratchet Hinge X-Ray Detectable: No
ANSI Dust/Splash Rating: Not Rated for Dust or Splash Foam Lined: No
Lens Coating: Scratch-Resistant Primary Frame Color: Silver
Lens Color: Clear X-Ray Dectectable: No
Eyewear Size: Universal UV Protection: 99.99% UVA/UVB
Standards: ANSI Z87.1+ 2010 Frame Design: Wraparound
Gender: Unisex Photochromatic Lens: No
Frame Material: Nylon Polarized Lens: No
Temple Color: Platinum Primary Lens Color: Clear
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

If you're looking for stylish, comfortable safety glasses, the Smith & Wesson Magnum 3G Safety Glasses are a terrific option. They are popular for use as shooting range glasses, gun glasses, gun range glasses or gun safety glasses. These safety glasses meet ANSI Z87.1+ standards and provide 99.9% UVA/UVB/UVC protection. They feature platinum frames with clear lenses (for indoor applications) and have a self-adjusting nose pad with rubber fingers, which allows air flow and sweat to dissipate. The Smith & Wesson Magnum 3G safety glasses offer a fashionable solution designed for all-day comfort, whether you are on the job, at the gun range, doing yard work, or driving.

Reviews of Smith & Wesson #19961