Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M&P Delta Force RM M-LOK KeyMod 1xCR123
  • Zoro #: G0260453
  • Mfr #: 1083420
No Product Image Available
$115.49
  • Country of Origin (subject to change): China
See full product details
This item ships free.

Smith & Wesson #1083420 Specifications

  • Zoro #: G0260453
  • Mfr #: 1083420
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The M&P Delta Force RM M-LOK KeyMod 1xCR123 offers a runtime of 1hr. 10min on high and 3hrs 55min on low. It measures to a length of 4in, head diameter of 1.26in and weight of 3.9 oz. with batteries - one, CR123 battery (included). Features high, low, strobe, and momentary on functions and memory retention - it remembers your last light setting. Includes a M-LOK mount with KeyMod adapter and remote on/off button with cord. Remote button includes hook & loop mounting straps. Light features a Cree XPL-V6 LED and the flashlight is constructed from anodized aerospace aluminum. Provides a tail cap with momentary and on/off switch, crenelated head for self-defense, beam distance of 204m on high, 60m on low, and 500 lumens on high and 50 on low.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Smith & Wesson #1083420