customer-service Help
Smith & Wesson

Safety Eyewear Carrying Belt Clip

Smith & Wesson Safety Eyewear Carrying Belt Clip 19941
Tap to zoom
Hover or click to zoom
$2.71
  • Item: Eyewear Case
  • Color: Black
  • Material: Acrylic
See full product details
Orders over $75 ship free.

Total: $2.71

Smith & Wesson #19941 Specifications

  • Item: Eyewear Case
  • Color: Black
  • Material: Acrylic
  • X-Ray Detectable: No
  • For Use With: Safety Eyewear
  • X-Ray Dectectable: No
  • Includes: (1) Belt Clip
  • Dimensions: 7-1/4 in L x 4-1/4 in W
  • Closure: Hook-and-Loop
  • Style: Soft Bag
  • Width: 4 1/4 in
  • Compatible with Brand: Smith and Wesson
  • Compatible with Product Type: Safety Eyewear
  • Includes Belt Clip: Yes
  • Length: 7 1/4 in
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Eyewear Case, Black, Material Fabric, X-Ray Detectable No, For Use With Safety Eyewear, Dimensions 7-1/4 in L x 4-1/4 in W, Includes Belt Clip

Reviews of Smith & Wesson #19941