Smith & Wesson Clear Safety Glasses, Scratch-Resistant, Frameless

SMITH & WESSON| Zoro #: G0598394| Mfr #: 19799

$6.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Frame Design: Wraparound
Foam Lined: No
Lens Coating: Scratch-Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0598394 Mfr #: 19799
Frame Design: WraparoundFoam Lined: No
Lens Coating: Scratch-ResistantX-Ray Detectable: No
Lens Color: ClearMetal Detectable: No
Primary Frame Color: BlackSafety Glasses Frame Style: Frameless
Temple Color: BlackFrame Material: Nylon
Lens Material: PolycarbonateStandards: ANSI Z87.1+ 2010
Frame Color: BlackUV Protection: 99.99% UVA/UVB
Gender: UnisexSafety Glasses Size: Universal
Item: Safety GlassesPolarized Lens: No
Photochromatic Lens: NoPrimary Lens Color: Clear
Temple Style: Ratchet HingeSeries: Smith & Wesson(R) Magnum(R) 3G
Country of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Black, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, UV Protection 99.9 Percent, Standards ANSI Z87.1+ 2010

Reviews