Value Brand Indoor/Outdoor Safety Glasses, Half-Frame, Scratch-Resistant

SMITH & WESSON| Zoro #: G2013943| Mfr #: 20353

$14.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Primary Lens Color: Gray
Photochromatic Lens: No
Includes: Microfiber Bag
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2013943 Mfr #: 20353
Primary Lens Color: GrayPhotochromatic Lens: No
Includes: Microfiber BagPrimary Frame Color: Gray
Frame Design: WraparoundSeries: Smith & Wesson(R) Sigma
Lens Material: PolycarbonateStandards: ANSI Z87.1+ 2010
Temple Style: Ratchet HingeFoam Lined: Yes
Safety Glasses Frame Style: Half-FrameFrame Material: Metal
Gender: UnisexLens Coating: Scratch-Resistant
Polarized Lens: NoLens Color: Gray
Frame Color: GunmetalMetal Detectable: No
Safety Glasses Size: UniversalUV Protection: 99.99% UVA/UVB
X-Ray Detectable: NoTemple Color: Gun Metal
Country of Origin (subject to change): Taiwan

Description

Safety Glasses, Series Smith & Wesson(R) Sigma, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Scratch-Resistant, Yes Foam Lined, Frame Design Wraparound, Safety Glasses Frame Style Half-Frame, Frame Color Gunmetal, Safety Glasses Size Universal, Frame Material Metal, Lens Material Polycarbonate, Temple Color Gun Metal, Temple Style Ratchet Hinge, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Includes Microfiber Bag

Reviews