BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Smith & Wesson Orange Safety Glasses, Scratch-Resistant, Frameless

SMITH & WESSON| Zoro #: G0769605| Mfr #: 19829

$10.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Metal Detectable: No
Series: Smith & Wesson(R) Magnum(R) 3G
Photochromatic Lens: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0769605 Mfr #: 19829
Metal Detectable: NoSeries: Smith & Wesson(R) Magnum(R) 3G
Photochromatic Lens: NoItem: Safety Glasses
Temple Color: PlatinumLens Material: Polycarbonate
Standards: ANSI Z87.1+ 2010Frame Material: Nylon
Foam Lined: NoFrame Design: Wraparound
Frame Color: PlatinumPrimary Frame Color: Black
X-Ray Detectable: NoUV Protection: 99.99% UVA/UVB
Primary Lens Color: OrangeSafety Glasses Size: Universal
Gender: UnisexLens Coating: Scratch-Resistant
Lens Color: OrangePolarized Lens: No
Temple Style: Ratchet HingeSafety Glasses Frame Style: Frameless
Country of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Orange, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Platinum, Size Universal, Lens Material Polycarbonate, Temple Style Flexible, UV Protection 99.9 Percent, Standards ANSI Z87.1+ 2010

Reviews