Smith & Wesson Shade 5.0 Safety Glasses, Scratch-Resistant

SMITH & WESSON| Zoro #: G2386973| Mfr #: 19793

$13.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Metal Detectable: No
Series: Smith & Wesson(R) Magnum(R) 3G
Photochromatic Lens: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2386973 Mfr #: 19793
Metal Detectable: NoSeries: Smith & Wesson(R) Magnum(R) 3G
Photochromatic Lens: NoItem: Safety Glasses
Temple Color: BlackLens Material: Polycarbonate
Standards: ANSI Z87.1+ 2010Frame Material: Nylon
Foam Lined: NoFrame Design: Wraparound
Frame Color: BlackPrimary Frame Color: Black
X-Ray Detectable: NoUV Protection: 99.99% UVA/UVB
Primary Lens Color: GreenSafety Glasses Size: Universal
Gender: UnisexLens Coating: Scratch-Resistant
Lens Color: Shade 5.0Polarized Lens: No
Temple Style: Ratchet HingeSafety Glasses Frame Style: Frameless
Country of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color IR 5.0, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Black, Size Universal, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, UV Protection 99.9 Percent, Standards ANSI Z87.1+ 2010

Reviews