LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Smith & Wesson Smoke Safety Glasses, Scratch-Resistant, Frameless

SMITH & WESSON| Zoro #: G1683857| Mfr #: 19824

$7.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Frame Design: Wraparound
Primary Lens Color: Gray
Frame Material: Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1683857 Mfr #: 19824
Frame Design: WraparoundPrimary Lens Color: Gray
Frame Material: NylonSafety Glasses Frame Style: Frameless
Frame Color: BlackTemple Style: Ratchet Hinge
Item: Safety GlassesGender: Unisex
Primary Frame Color: BlackSafety Glasses Size: Narrow
Series: Smith & Wesson(R) Magnum(R) 3G MiniStandards: ANSI Z87.1+ 2010
Foam Lined: NoUV Protection: 99.99% UVA/UVB
Lens Color: SmokeLens Coating: Scratch-Resistant
Polarized Lens: NoPhotochromatic Lens: No
Metal Detectable: NoLens Material: Polycarbonate
Temple Color: BlackX-Ray Detectable: No
Country of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Smoke, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Black, Size S, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, UV Protection 99.9 Percent, Standards ANSI Z87.1+ 2010

Reviews