Smith & Wesson Smoke Safety Glasses, Scratch-Resistant, Wraparound

SMITH & WESSON| Zoro #: G0778145| Mfr #: 19859

$6.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Metal Detectable: No
Series: Smith & Wesson(R) 38 Special
Photochromatic Lens: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0778145 Mfr #: 19859
Metal Detectable: NoSeries: Smith & Wesson(R) 38 Special
Photochromatic Lens: NoItem: Safety Glasses
Temple Color: BlackLens Material: Polycarbonate
Standards: ANSI Z87.1+ 2010Frame Material: Nylon
Foam Lined: NoFrame Design: Wraparound
Frame Color: BlackPrimary Frame Color: Black
X-Ray Detectable: NoUV Protection: 99.99% UVA/UVB
Primary Lens Color: GraySafety Glasses Size: Universal
Gender: UnisexLens Coating: Scratch-Resistant
Lens Color: SmokePolarized Lens: No
Temple Style: Ratchet HingeSafety Glasses Frame Style: Full-Frame
Country of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Smoke, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Black, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, Temple Color Black, Temple Style Ergonomically Contoured, UV Protection 99.9 Percent, Standards ANSI Z87.1+ 2010

Reviews